Skip Content
C3
TM
CONDOR

Shoe Covers, Slip Resistant: Yes, Waterproof: No, 5-1/2" Height, Size: XL

  • Item # 32GV62
  • My Part #
  • Mfr. Model # 32GV62
  • Catalog Page # N/A
  • UNSPSC # 46181606
Shoe Covers,XL,5-1/2 in. H,Blue,PK200 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $115.50 / pkg. of 200
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 5.68 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Shoe and Boot Cover Item Shoe Covers
  • Waterproof No
  • Slip Resistant Yes
  • Shoe and Boot Cover Height Range Ankle
  • Shoe and Boot Cover Fits Shoe Size 13 to 16
  • Shoe and Boot Cover Primary Material Polypropylene/Polyethylene
  • Closure Type Elastic Top
  • Size XL
  • Material Polypropylene with Polyethylene Coating
  • Height 5-1/2"
  • Color Blue
  • Thickness 6.7 mil
  • Fabric Weight 1.83 oz./sq. yd.
  • Seam Style Serged
  • Package Type Bags
  • Resists Slip
  • Standards ASTM D3776, D1777, D5034, D257, 16 CFR 1610, AATCC 127
  • Item Shoe Covers
  • Metal Detectable No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.