Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

Single Strap Ambidextrous Wrist Support S Fits Up to 6", Black

  • Item # 1AGG8
  • Mfr. Model # 1AGG8
  • Catalog Page # N/A
  • Catalog Group # D0601
  • UNSPSC # 46181534
Single Strap Ambidextrous Wrist Support S Fits Up to 6", Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $6.89 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

An ambidextrous wrist support from Condor® offers light to moderate support for office and industrial use. When repetitive motion poses a potential problem, this support provides wrist stability and uniform support without muscle restriction. Hook-and-loop closures on 2" woven elastic strap allow you to adjust for a perfect fit. Single layer of durable neoprene conforms to the wrist for a glove-like fit and comfortable wear.

View More

Technical Specs

  • Item Wrist Support
  • Style Single Strap
  • Ergonomic Support Size S
  • Fits Up to 6"
  • Wrist Ambidextrous
  • Color Black
  • Material Neoprene
  • Features Removable 2" Woven Elastic Strap, Hook and Loop Closure
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.