Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

Work Pants, 65% Polyester, 35% Cotton, Color: Navy Blue, Fits Waist Size: 34" x 32"

  • Item # 30J261
  • My Part #
  • Mfr. Model # 30J261
  • Catalog Page # N/A
  • Catalog Group # G6604
  • UNSPSC # 46181527
Work Pants, 65% Polyester, 35% Cotton, Color: Navy Blue, Fits Waist Size: 34" x 32" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Present a clean and neat work appearance with these versatile pants, made from a no-iron twill fabric with a soil-release finish. A full-cut style and straight-leg fit make these pants comfortable as well as durable.

View More

Technical Specs

  • Item Work Pants
  • Fits Waist Size 34"
  • Inseam 32"
  • Color Navy Blue
  • Material 65% Polyester, 35% Cotton
  • Fabric Weight 7.8 oz.
  • Closure Type Zipper with Button
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms