Skip Content

 
TM
CONDOR

Work Jacket

Work Jacket close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Work Jacket 
  • Color Brown 
  • Material Quilt Lined Cotton Duck 
Gender
Please Select
Insulated
Please Select
Size
Please Select
Fits Chest Size
Please Select
Length
Please Select
Lining Material
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Gender
Insulated
Size
Fits Chest Size
Length
Lining Material
Price
Qty
Please use Qty box to add item(s) to cart.
4KXF9
Men's
No
2XL
52" to 54"
28-1/4"
Nylon/Polyester

$108.90 / each

Enter location to check availability
Catalog Page #  2129 

Price $108.90 / each

Technical Specs

  • Item Work Jacket
  • Gender Men's
  • Insulated No
  • Size 2XL
  • Color Brown
  • Material Quilt Lined Cotton Duck
  • Fits Chest Size 52" to 54"
  • Length 28-1/4"
  • Lining Material Nylon/Polyester
4KXF7
Men's
No
L
48" to 50"
26-1/4"
Nylon/Polyester

$108.90 / each

Enter location to check availability
Catalog Page #  2129 

Price $108.90 / each

Technical Specs

  • Item Work Jacket
  • Gender Men's
  • Insulated No
  • Size L
  • Color Brown
  • Material Quilt Lined Cotton Duck
  • Fits Chest Size 48" to 50"
  • Length 26-1/4"
  • Lining Material Nylon/Polyester
4KXF8
Men's
No
XL
50" to 52"
27-1/4"
Nylon/Polyester

$108.90 / each

Enter location to check availability
Catalog Page #  2129 

Price $108.90 / each

Technical Specs

  • Item Work Jacket
  • Gender Men's
  • Insulated No
  • Size XL
  • Color Brown
  • Material Quilt Lined Cotton Duck
  • Fits Chest Size 50" to 52"
  • Length 27-1/4"
  • Lining Material Nylon/Polyester
4KXF6
M
46" to 48"

$108.90 / each

Enter location to check availability
Catalog Page #  2129 

Price $108.90 / each

Technical Specs

  • Item Work Jacket
  • Size M
  • Color Brown
  • Material Quilt Lined Cotton Duck
  • Fits Chest Size 46" to 48"
4KXG3
M
46" to 48"

$118.65 / each

Enter location to check availability
Catalog Page #  2129 

Price $118.65 / each

Technical Specs

  • Item Work Jacket
  • Size M
  • Color Brown
  • Material Quilt Lined Cotton Duck
  • Fits Chest Size 46" to 48"
4KXG2
S
44" to 46"

$118.65 / each

Enter location to check availability
Catalog Page #  2129 

Price $118.65 / each

Technical Specs

  • Item Work Jacket
  • Size S
  • Color Brown
  • Material Quilt Lined Cotton Duck
  • Fits Chest Size 44" to 46"
4KXG5
XL
50" to 52"

$118.65 / each

Enter location to check availability
Catalog Page #  2129 

Price $118.65 / each

Technical Specs

  • Item Work Jacket
  • Size XL
  • Color Brown
  • Material Quilt Lined Cotton Duck
  • Fits Chest Size 50" to 52"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More