Skip Content

WV
TM
CONDOR

Winter Hat,Orange,Universal

  • Item # 4AFX6
  • My Part #
  • Mfr. Model # 4AFX6
  • Catalog Page # 1686
  • UNSPSC # 53102516
Winter Hat,Orange,Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This over-the-head knit cap features acrylic knit construction for additional safety in cold-weather applications. It is designed to fit snugly around the head and face. Wear over most hard hats.

View More

Technical Specs

  • Item Winter Hat
  • Style Over The Head
  • Size Universal
  • Color Orange
  • Material Acrylic
  • Covers Head, Ears
  • Standards ASTM D6413
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms