DV
Grainger Choice Product
CONDOR

Winter Anti-Vibration Gloves

  • Item # 33J492
  • My Part #
  • Mfr. Model # 33J492
  • Catalog Page # N/A
  • Catalog Group # G6878
  • UNSPSC # 46181504
Winter Anti-Vibration Gloves close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Synthetic leather gloves have a winter liner and a gel padded palm for impact and vibration protection during tough winter conditions. A snug, comfortable fit is ensured from the NeopreneĀ® cuff with a hook-and-loop closure. The back material is part polyurethane, which can protect your hands from harmful residues and chemicals while providing grip and abrasion-resistance. Allows tactile sensitivity.

View More

Technical Specs

  • Item Winter Anti-Vibration Gloves
  • Palm Material Synthetic Leather (50% PU + 50% Nylon),Pad Palm: 100% Neoprene
  • Color Black/Red
  • Finger Style Full Finger
  • Cuff Adjustable
  • Closure Type Hook-and-Loop
  • Knuckle Padding Material 100% Neoprene
  • Lining 100% Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.