Skip Content

WG
CONDOR

Winter Anti-Vibration Gloves, Synthetic Leather Palm Material, Black, Red, 1 PR

  • Item # 33J490
  • My Part #
  • Mfr. Model # 33J490
  • Catalog Page # N/A
  • Catalog Group # G6878
  • UNSPSC # 46181504
Winter Anti-Vibration Gloves, Synthetic Leather Palm Material, Black, Red, 1 PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Synthetic leather gloves have a winter liner and a gel padded palm for impact and vibration protection during tough winter conditions. A snug, comfortable fit is ensured from the Neoprene® cuff with a hook-and-loop closure. The back material is part polyurethane, which can protect your hands from harmful residues and chemicals while providing grip and abrasion-resistance. Allows tactile sensitivity.

View More

Technical Specs

  • Item Winter Anti-Vibration Gloves
  • Glove Color Family Black
  • Glove Back Material Spandex(R)
  • Palm Material Synthetic Leather
  • Series IMPACTO
  • Insulated No
  • Color Black, Red
  • Finger Style Full Finger
  • Cuff Adjustable
  • Glove Size S
  • Hand Left and Right
  • Knuckle Padding Material Neoprene
  • Lining Cotton
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms