Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CONDOR

Winger™ Mini Scratch-Resistant Safety Glasses, Gray Lens Color

  • Item # 4VAZ9
  • My Part #
  • Mfr. Model # 4VAZ9
  • Catalog Page # N/A
  • Catalog Group # H1306
  • UNSPSC # 46181802
Winger™ Mini Scratch-Resistant Safety Glasses, Gray Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product Details

This fully protective wraparound frame with spring hinge temples has nonslip rubber head grips for a secure fit.

View More

Technical Specs

  • Item Safety Glasses
  • Series Winger(TM) Mini
  • Gender Unisex
  • Lens Color Gray
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Silver
  • Eyewear Size Universal
  • Lens Material Polycarbonate
  • Temple Style Spring Hinge
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Standards ANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products