Skip Content

ST
CONDOR

White Polypropylene Disposable Lab Coat, Size: 4XL

  • Item # 32KF62
  • My Part #
  • Mfr. Model # 32KF62
  • Catalog Page # 1732
  • Catalog Group # H8179
  • UNSPSC # 46181532
White Polypropylene Disposable Lab Coat, Size: 4XL close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $93.00 / pkg. of 30
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 6.75 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These lightweight, button-front lab coats provide a reliable barrier against dust and splash. They include two pockets and elastic wrists.

View More

Technical Specs

  • Item Disposable Lab Coat
  • Size 4XL
  • Color White
  • Material Polypropylene
  • Cuff Style Elastic
  • Closure Type Buttons
  • Number of Pockets 2
  • Fabric Weight 1.03 oz./sq. yd.
  • Seam Style Serged
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.