Skip Content

C3
CONDOR

White Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric Disposab

  • Item # 30C591
  • My Part #
  • Mfr. Model # 30C591
  • Catalog Page # N/A
  • Catalog Group # H0324
  • UNSPSC # 46181532
White Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric Disposab close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $174.00 / pkg. of 30
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lab coat features microporous construction for most tasks requiring liquid and particle protection. It features a film laminated to a spunbonded, nonwoven fabric, along with a loose collar and open wrists for additional comfort.

View More

Technical Specs

  • Item Disposable Lab Coat
  • Size 4XL
  • Color White
  • Material Microporous Polyethylene Film Laminated to a Spunbonded Polypropylene Nonwoven Fabric
  • Cuff Style Open
  • Fits Chest Size 33-9/16"
  • Closure Type Snaps
  • Length 45-1/2" (Body Length)
  • Number of Pockets 0
  • Fabric Weight 1.9 oz./sq. yd.
  • Seam Style Serged
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.