Skip Content

 
TM
CONDOR

Welding Gloves, Stick

Welding Gloves, Stick close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Welding Gloves 
  • Application Stick 
  • Palm Material Leather Cowhide 
  • Back Material Cowhide 
  • Length 14" 
Leather Palm Type
Please Select
Grade of Leather
Please Select
Lining Material
Please Select
Stitching Material
Please Select
Color
Please Select
Size
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
9 Products
Compare /
Item #
Mfr.
Model #
Leather Palm Type
Grade of Leather
Lining Material
Stitching Material
Color
Size
Price
Qty
Please use Qty box to add item(s) to cart.
4TJX5
Split
Select
Cotton/Foam
Kevlar(R)
Blue
L

$17.65 / pair

Enter location to check availability
Catalog Page #  2094 

Price $17.65 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Leather Palm Type Split
  • Palm Material Leather Cowhide
  • Grade of Leather Select
  • Back Material Cowhide
  • Length 14"
  • Lining Material Cotton/Foam
  • Stitching Material Kevlar(R)
  • Color Blue
  • Size L
4TJV2
Split
Select
Cotton/Foam
Kevlar(R)
Blue
M

$17.65 / pair

Enter location to check availability
Catalog Page #  2094 

Price $17.65 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Leather Palm Type Split
  • Palm Material Leather Cowhide
  • Grade of Leather Select
  • Back Material Cowhide
  • Length 14"
  • Lining Material Cotton/Foam
  • Stitching Material Kevlar(R)
  • Color Blue
  • Size M
4TJV3
Split
Select
Cotton/Foam
Kevlar(R)
Blue
XL

$17.65 / pair

Enter location to check availability
Catalog Page #  2094 

Price $17.65 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Leather Palm Type Split
  • Palm Material Leather Cowhide
  • Grade of Leather Select
  • Back Material Cowhide
  • Length 14"
  • Lining Material Cotton/Foam
  • Stitching Material Kevlar(R)
  • Color Blue
  • Size XL
4JF96
B
Cotton/Fleece
Polyester
Natural
L

$12.59 / pair

Enter location to check availability
Catalog Page #  2094 

Price $12.59 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Palm Material Leather Cowhide
  • Grade of Leather B
  • Back Material Cowhide
  • Length 14"
  • Lining Material Cotton/Fleece
  • Stitching Material Polyester
  • Color Natural
  • Size L
1VT51
B
Cotton/Fleece
Polyester
Natural
M

$12.59 / pair

Enter location to check availability
Catalog Page #  2094 

Price $12.59 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Palm Material Leather Cowhide
  • Grade of Leather B
  • Back Material Cowhide
  • Length 14"
  • Lining Material Cotton/Fleece
  • Stitching Material Polyester
  • Color Natural
  • Size M
2MGC1
B
Cotton/Fleece
Polyester
Natural
XL

$12.59 / pair

Enter location to check availability
Catalog Page #  2094 

Price $12.59 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Palm Material Leather Cowhide
  • Grade of Leather B
  • Back Material Cowhide
  • Length 14"
  • Lining Material Cotton/Fleece
  • Stitching Material Polyester
  • Color Natural
  • Size XL
5T184
B
Cotton
Kevlar(R)
Russet
L

$17.69 / pair

Enter location to check availability
Catalog Page #  2094 

Price $17.69 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Palm Material Leather Cowhide
  • Grade of Leather B
  • Back Material Cowhide
  • Length 14"
  • Lining Material Cotton
  • Stitching Material Kevlar(R)
  • Color Russet
  • Size L
2MGC2
B
Cotton
Kevlar(R)
Russet
M

$17.69 / pair

Enter location to check availability
Catalog Page #  2094 

Price $17.69 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Palm Material Leather Cowhide
  • Grade of Leather B
  • Back Material Cowhide
  • Length 14"
  • Lining Material Cotton
  • Stitching Material Kevlar(R)
  • Color Russet
  • Size M
2MGC3
B
Cotton
Kevlar(R)
Russet
XL

$17.69 / pair

Enter location to check availability
Catalog Page #  2094 

Price $17.69 / pair

Technical Specs

  • Item Welding Gloves
  • Application Stick
  • Palm Material Leather Cowhide
  • Grade of Leather B
  • Back Material Cowhide
  • Length 14"
  • Lining Material Cotton
  • Stitching Material Kevlar(R)
  • Color Russet
  • Size XL
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More