ST
CONDOR

Welding Glove, Stick, 12-1/2", M

  • Item # 4NHD3
  • My Part #
  • Mfr. Model # 4NHD3
  • Catalog Page # 1704
  • Catalog Group # D1656
  • UNSPSC # 46181504
Welding Glove, Stick, 12-1/2", M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.95 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.66 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Thick, heavy-duty CondorĀ® stick welding gloves with welted fingers protect your hands from burns, sparks, and high-heat injuries. Gauntlet cuffs provide additional wrist protection. Cowhide leather for excellent abrasion resistance, breathability, and thermal protection when stick welding. Cotton lining. Gunn cut with wing, left hand only.

View More

Technical Specs

  • Item Welding Glove
  • Welding Glove Application Stick
  • Leather Palm Material Cowhide
  • Glove Back Material Cowhide
  • Glove Length 12-1/2"
  • Glove Leather Grade B, C
  • Thumb Style Straight
  • Glove Cut Gunn
  • Glove Color Family Red
  • Cuff Gauntlet
  • Glove Size M
  • Hand Left Only
  • Color Russet
  • Cuff Material Cowhide
  • Design Flame Retardant
  • Leather Palm Type Split
  • Lining Material Cotton
  • Stitching Material Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.