Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
CONDOR

Welding Gloves, TIG, M, Straight, PR

  • Item# 31KY86
  • Mfr. Model# 31KY86
  • Catalog Page# 1751
  • Catalog Group# H7890
  • UNSPSC# 46181504
Welding Gloves,TIG,M,Straight,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $15.82 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.33 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® tig welding gloves are made with thin kidskin leather for superior feel and dexterity with light burn, spark, and heat resistance. 4" gauntlet cuffs for additional wrist protection. Gunn cut with straight thumb.

View More

Technical Specs

  • Item Welding Gloves
  • Application TIG
  • Leather Palm Type Split
  • Palm Material Kidskin
  • Grade of Leather Premium
  • Back Material Kidskin
  • Length 12"
  • Lining Material Unlined
  • Stitching Material Kevlar(R)
  • Color Pearl/Gold
  • Size M
  • Cuff 4"
  • Cuff Material Split Cowhide Leather
  • Cut Gunn
  • Design (2) Piece Back
  • Thumb Style Straight
  • Use Welding, Grinding
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.