Skip Content


Wasko™ Scratch-Resistant Safety Glasses, Red Mirror Lens Color

  • Item # 4VCH5
  • My Part #
  • Mfr. Model # 4VCH5
  • Catalog Page # 1648
  • Catalog Group # H1299
  • UNSPSC # 46181802
Safety Glasses,Red Mirror close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Qty Web Price
$5.30 / each
$5.04 / each (Save $0.26 / each)
$4.50 / each (Save $0.80 / each)
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.06 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a 1-piece molded frame and lens, these wraparound safety glasses offer comfort and protection. They also feature soft temple pads, lightweight style, and wraparound design for a near total seal of the eye orbit. A scratch-resistant coating helps to keep the lenses clear after repeated use. Lenses help to block up to 99.9% of ultraviolet rays.

View More

Technical Specs

  • Item Safety Glasses
  • Series Wasko(TM)
  • Gender Unisex
  • Lens Color Red Mirror
  • Polarized Lens No
  • Lens Coating Scratch-Resistant
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Frameless
  • Frame Color Brown
  • Eyewear Size Universal
  • Frame Material Polycarbonate/Rubber
  • Lens Material Polycarbonate
  • Temple Style Flexible
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Includes Soft Rubber Temple Ends
  • Standards ANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.