Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
CONDOR

Vest,Thermal,Large

  • Item # 3WE43
  • My Part #
  • Mfr. Model # 3WE43
  • Catalog Page # N/A
  • Catalog Group # D2582
  • UNSPSC # 46181529
Vest,Thermal,Large close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $20.94 / each

Web Price $68.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.48 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Sturdy, quilt-lined vest adds an extra layer of warmth on your coldest work days. 100% cotton duck outer shell protects you from wind, snags, abrasions, and water. Main seams are triple stitched for extra strength and durability.

View More

Technical Specs

  • Item Vest
  • Size L
  • Color Desert Sand Brown
  • Fits Chest Size 49-1/2"
  • Material Tan 12 oz. 100% Cotton Duck Material
  • Gender Men's
  • Length 26-1/2"
  • Pockets 4
  • Closure Type Zipper
  • Lining Material Quilt Lined with 8 oz. 100% Black Nylon Facing 100% Polyester Non Woven Batting, 4" Diamond Stitch Pattern
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.