Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
TM
CONDOR

Universal Shoe Covers, Slip Resistant Sole: Yes, Waterproof: No, 6-1/2" Height

  • Item# 30ZE57
  • Mfr. Model# 30ZE57
  • Catalog Page# 1780
  • UNSPSC# 46181606
Universal Shoe Covers, Slip Resistant Sole: Yes, Waterproof: No, 6-1/2" Height close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Light duty design for most tasks requiring protection from dry particulates. Serged seems.

View More

Technical Specs

  • Item Shoe Covers
  • Slip Resistant Sole Yes
  • Waterproof No
  • Size Universal
  • Height 6-1/2"
  • Color White
  • Closure Type Elastic
  • Material Polypropylene/Polyethylene
  • Fabric Weight 1.18 oz.
  • Seam Style Serged
  • Package Type Bulk
  • Resists Dry Particulate
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms