Skip Content

 
TM
CONDOR

Unisex Rain Coat, PVC

Unisex Rain Coat, PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats 
  • Item Rain Coat 
  • Color Hi-Visibility Lime/Black 
  • Material PVC 
  • Gender Unisex 
  • Liner Material Nylon 
Size
Please Select
Fits Chest Size
Please Select
Jacket Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Jacket Length
Price
Qty
Please use Qty box to add item(s) to cart.
4PCW9
2XL
60"
48"

$112.50 / each

Enter location to check availability
Catalog Page #  2136 

Price $112.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat
  • Color Hi-Visibility Lime/Black
  • Material PVC
  • Size 2XL
  • Fits Chest Size 60"
  • Jacket Length 48"
  • Gender Unisex
  • Liner Material Nylon
4PCX1
3XL
63"
48"

$112.50 / each

Enter location to check availability
Catalog Page #  2136 

Price $112.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat
  • Color Hi-Visibility Lime/Black
  • Material PVC
  • Size 3XL
  • Fits Chest Size 63"
  • Jacket Length 48"
  • Gender Unisex
  • Liner Material Nylon
4PCX2
4XL
65"
49"

$112.50 / each

Enter location to check availability
Catalog Page #  2136 

Price $112.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat
  • Color Hi-Visibility Lime/Black
  • Material PVC
  • Size 4XL
  • Fits Chest Size 65"
  • Jacket Length 49"
  • Gender Unisex
  • Liner Material Nylon
4PCW7
L
54"
48"

$112.50 / each

Enter location to check availability
Catalog Page #  2136 

Price $112.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat
  • Color Hi-Visibility Lime/Black
  • Material PVC
  • Size L
  • Fits Chest Size 54"
  • Jacket Length 48"
  • Gender Unisex
  • Liner Material Nylon
4PCW6
M
52"
48"

$112.50 / each

Enter location to check availability
Catalog Page #  2136 

Price $112.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat
  • Color Hi-Visibility Lime/Black
  • Material PVC
  • Size M
  • Fits Chest Size 52"
  • Jacket Length 48"
  • Gender Unisex
  • Liner Material Nylon
4PCW5
S
49"
48"

$112.50 / each

Enter location to check availability
Catalog Page #  2136 

Price $112.50 / each

Technical Specs

  • Sub-Category Hi-Visibility Rain Jackets/Raincoats
  • Item Rain Coat
  • Color Hi-Visibility Lime/Black
  • Material PVC
  • Size S
  • Fits Chest Size 49"
  • Jacket Length 48"
  • Gender Unisex
  • Liner Material Nylon
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More