Skip Content
ST
TM
CONDOR

Unisex Hi-Visibility Lime PVC Rain Jacket with Detachable Hood, Size L, Fits Chest Size 44" to 46",

  • Item # 4GE64
  • Mfr. Model # 4GE64
  • Catalog Page # 1773
  • Catalog Group # D2326
  • UNSPSC # 46181525
Unisex Hi-Visibility Lime PVC Rain Jacket with Detachable Hood, Size L, Fits Chest Size 44" to 46", close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $35.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.45 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bright, highly visible rainwear with 2" reflective tape helps you be seen and stay dry in inclement weather. Jacket has zip-front closure and outer storm-fly with hidden snap closures. Drawstring hood is concealed in collar.

View More

Technical Specs

  • Item Rain Jacket with Detachable Hood
  • Gender Unisex
  • Color Hi-Visibility Lime
  • Size L
  • Fits Chest Size 44" to 46"
  • Material PVC
  • Jacket Length 30-1/2"
  • Closure Type Snaps
  • Number of Inside Pockets 0
  • Number of Outside Pockets 2
  • Thickness 0.30mm
  • Liner Material Nylon
  • Seam Style Heat Welded
  • Resists Water, Acids, Alcohols, Alkalis, Salts, Soil
  • ANSI Class ANSI 107 Class 3
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the Certificate of Conformity for this item. (PDF)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.