Skip Content

 
TM
CONDOR

Unisex 1 Piece Coverall Rainsuit w/Hood

Unisex 1 Piece Coverall Rainsuit w/Hood close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Sub-Category Rainsuits 
  • Item Coverall Rainsuit with Hood 
  • Gender Unisex 
  • Color Yellow 
  • Material PVC 
  • Closure Type Zipper 
  • Thickness 0.25mm 
Size
Please Select
Fits Chest Size
Please Select
Fits Waist Size
Please Select
Inseam
Please Select

Your Filters:

Clear All
SG_Brand
  • CONDOR 
Select items to compare View Compare
7 Products
Compare /
Item #
Mfr.
Model #
Size
Fits Chest Size
Fits Waist Size
Inseam
Price
Qty
Please use Qty box to add item(s) to cart.
4PCF4
2XL
52" to 54"
38 to 40"
33"

$27.45 / each

Enter location to check availability
Catalog Page #  2138 

Price $27.45 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item Coverall Rainsuit with Hood
  • Gender Unisex
  • Size 2XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 52" to 54"
  • Fits Waist Size 38 to 40"
  • Inseam 33"
  • Closure Type Zipper
  • Thickness 0.25mm
4PCF5
3XL
56" to 58"
45"
33"

$27.45 / each

Enter location to check availability
Catalog Page #  2138 

Price $27.45 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item Coverall Rainsuit with Hood
  • Gender Unisex
  • Size 3XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 56" to 58"
  • Fits Waist Size 45"
  • Inseam 33"
  • Closure Type Zipper
  • Thickness 0.25mm
4PCF6
4XL
58" to 60"
52 to 54"
34"

$27.45 / each

Enter location to check availability
Catalog Page #  2138 

Price $27.45 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item Coverall Rainsuit with Hood
  • Gender Unisex
  • Size 4XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 58" to 60"
  • Fits Waist Size 52 to 54"
  • Inseam 34"
  • Closure Type Zipper
  • Thickness 0.25mm
4PCF2
L
44" to 46"
34 to 36"
31"

$26.80 / each

Enter location to check availability
Catalog Page #  2138 

Price $26.80 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item Coverall Rainsuit with Hood
  • Gender Unisex
  • Size L
  • Color Yellow
  • Material PVC
  • Fits Chest Size 44" to 46"
  • Fits Waist Size 34 to 36"
  • Inseam 31"
  • Closure Type Zipper
  • Thickness 0.25mm
4PCF1
M
40" to 42"
32 to 34"
30"

$27.45 / each

Enter location to check availability
Catalog Page #  2138 

Price $27.45 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item Coverall Rainsuit with Hood
  • Gender Unisex
  • Size M
  • Color Yellow
  • Material PVC
  • Fits Chest Size 40" to 42"
  • Fits Waist Size 32 to 34"
  • Inseam 30"
  • Closure Type Zipper
  • Thickness 0.25mm
4PCE9
S
37" to 40"
30 to 32"
29"

$27.45 / each

Enter location to check availability
Catalog Page #  2138 

Price $27.45 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item Coverall Rainsuit with Hood
  • Gender Unisex
  • Size S
  • Color Yellow
  • Material PVC
  • Fits Chest Size 37" to 40"
  • Fits Waist Size 30 to 32"
  • Inseam 29"
  • Closure Type Zipper
  • Thickness 0.25mm
4PCF3
XL
48" to 50"
36 to 38"
32"

$27.45 / each

Enter location to check availability
Catalog Page #  2138 

Price $27.45 / each

Technical Specs

  • Sub-Category Rainsuits
  • Item Coverall Rainsuit with Hood
  • Gender Unisex
  • Size XL
  • Color Yellow
  • Material PVC
  • Fits Chest Size 48" to 50"
  • Fits Waist Size 36 to 38"
  • Inseam 32"
  • Closure Type Zipper
  • Thickness 0.25mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More