Skip Content
ST
TM
CONDOR

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 3, Kevlar® Lining, Yellow, S, PR 1

  • Item # 5AP24
  • My Part #
  • Mfr. Model # 5AP24
  • Catalog Page # 1739
  • Catalog Group # D2037
  • UNSPSC # 46181504
Cut Resistant Gloves,Yellow,S,PR close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $8.35 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.15 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

These uncoated, Kevlar® gloves feature seamless knit construction to protect hands without sacrificing comfort or dexterity. The Kevlar® knit will not melt, ignite, or conduct electricity. It also provides cut protection and helps to protect hands from sharp edges of metals, ceramics, glass, and other materials. Use in carpentry, drywall, roofing, final assembly, general material handling, handling sharp-edged materials, and handling slitter blades and utility knives.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 3
  • ANSI/ISEA Abrasion Level 2
  • Glove Coating Material Uncoated
  • Glove Lining Material - Cut Resistant Kevlar(R)
  • Suggested Use Environment Dry
  • Series Condor
  • Glove Size S
  • Puncture Resistant No
  • Palm Material Kevlar(R)
  • Color Yellow
  • Cuff Knit
  • Glove Coating Coverage None
  • Glove Coating Finish None
  • Glove Cut Clute
  • Glove Hand Style Ambidextrous
  • Glove Length 9"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 0
  • ANSI Abrasion Cycles Greater Than 500
  • ANSI Cut Grams Greater Than 1000
  • ANSI Puncture Newtons Less Than 9
  • Thumb Style Wing
  • Gauge 7
  • Knuckle Padding Material Kevlar(R)
  • Finger Material Kevlar(R)
  • Stitching Material Kevlar(R)
  • Standards ANSI 105, EN388
  • Application Food, Warehouse, Driver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.