ST
CONDOR

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, HPPE Lining, Gray, M, PR 1

  • Item # 49AD98
  • My Part #
  • Mfr. Model # 49AD98
  • Catalog Page # 1679
  • Catalog Group # J4935
  • UNSPSC # 46181504
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, HPPE Lining, Gray, M, PR 1 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Lot Price
Qty Web Price
$11.10 / pair
$10.55 / pair (Save $0.55 / pair )
$9.44 / pair (Save $1.66 / pair )
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Midweight, uncoated Condor® cut-resistant gloves for food processing environments offer comfort and puncture, cut, and abrasion resistance for detailed tasks such as restaurant/deli prep, knife and blade sharpening, and processing poultry, meat, fish, and other food. They're also good to have along to protect your hands while fishing.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 0
  • Glove Coating Material Uncoated
  • Glove Lining Material - Cut Resistant HPPE
  • Suggested Use Environment Food Processing
  • Series Condor
  • Glove Size M
  • Puncture Resistant Yes
  • Palm Material HPPE/Glass Fiber
  • Color Gray
  • Cuff Knit
  • Glove Coating Coverage None
  • Glove Coating Finish None
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 9-1/2"
  • Application Food, Poultry and Meat Processing, Restaurants, Deli, Food Service, Knife and Blade Sharpening and Cleaning, Fishing
  • Abrasion Resistant Yes
  • ANSI Abrasion Cycles 0
  • ANSI Cut Grams 0
  • ANSI Puncture Newtons 0
  • Finger Material HPPE
  • Finger Style Full
  • Gauge 13
  • Knuckle Padding Material High-Performance Polyethylene
  • Standards ANSI/ISEA 105-2016, EN388
  • Stitching Material Polyester
  • Thumb Style Wing
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.