Skip Content
C3
TM
CONDOR

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Green, L, PR 1

  • Item # 48UR49
  • Mfr. Model # 48UR49
  • Catalog Page # 1739
  • Catalog Group # J4929
  • UNSPSC # 46181504
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 4, Kevlar® Lining, Green, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $16.38 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.28 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Condor® cut-resistant Kevlar® glove features a cowhide leather palm for added protection, heat resistance, and gripping ability. The full-leather palm provides durability, dexterity, abrasion resistance, and comfort in all-day applications. The glove is double-lock stitched for durability.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 4
  • ANSI/ISEA Abrasion Level 5
  • Glove Coating Material Uncoated
  • Glove Lining Material - Cut Resistant Kevlar(R)
  • Suggested Use Environment Dry
  • Series Condor
  • Glove Size L
  • Puncture Resistant Yes
  • Palm Material Cowhide Leather
  • Color Green
  • Cuff Knit
  • Glove Coating Coverage Palm and Fingers
  • Glove Coating Finish None
  • Glove Cut Clute
  • Glove Hand Style Left and Right
  • Glove Length 10"
  • Abrasion Resistant Yes
  • ANSI/ISEA Puncture Level 4
  • ANSI Abrasion Cycles Greater Than 10,000
  • ANSI Cut Grams Greater Than 1500
  • ANSI Puncture Newtons Less Than 149
  • Thumb Style Wing
  • Finger Style Full
  • Gauge 10
  • Knuckle Padding Material Kevlar(R)
  • Finger Material Kevlar(R), Steel, TC, Polyester
  • Stitching Material Kevlar(R)
  • Standards ANSI 105, EN388
  • Application Cable, Construction, Farming, Foundry, Mining, Pipe Fitting, Rebar, Rope Handling, Stamping
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.