Skip Content
NC
TM
CONDOR

Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Aramid Fiber Lining, Black, Red, L, PR 1

  • Item # 33J477
  • Mfr. Model # 33J477
  • Catalog Page # N/A
  • Catalog Group # G6876
  • UNSPSC # 46181504
Uncoated Cut Resistant Gloves, ANSI/ISEA Cut Level 2, Aramid Fiber Lining, Black, Red, L, PR 1 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $51.00 / pair
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.58 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Condor® cut-resistant mechanics glove features a Kevlar® lining for cut resistance and a padded palm for impact resistance. Gloves help protect you from cuts, scratches, and impact, while comfortable design helps you maintain dexterity and flexibility. Rubber-reinforced knuckles and fingers add another layer of protection. Extended cuff gives you extra protection on your forearm. Contemporary styling and high-grade synthetic leather provide the appearance and comfort you want during the workday. Hook-and-loop closure at wrist gives you a secure fit.

View More

Technical Specs

  • Item Cut Resistant Gloves
  • ANSI/ISEA Cut Level 2
  • Glove Coating Material Uncoated
  • Glove Lining Material - Cut Resistant Aramid Fiber
  • Suggested Use Environment Dry/Light Oil
  • Series Condor
  • Glove Size L
  • Puncture Resistant No
  • Palm Material Synthetic Leather (50% PU + 50% Nylon),Pad Palm: 100% Neoprene
  • Color Black, Red
  • Cuff Hook-and-Loop
  • Glove Coating Coverage None
  • Glove Coating Finish None
  • Glove Length 10-3/4"
  • Finger Style Full
  • Knuckle Padding Material TPU (100% Polyurethane)
  • Stitching Material Polyester
  • Standards ANSI/ISEA Cut Level 3
  • Application Protect Workers Hands from Scratches, Scrapes and Bumps, Without Sacrificing Dexterity
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.