ST
CONDOR USA, INC

Air Compressor Pressure Switch; Range: 45 to 160 psi, Port Type: (4) Port, (1) 3/8" FNPT, (3) 1/4" F

  • Item # 3FWF3
  • My Part #
  • Mfr. Model # 31EG3EXX
  • Catalog Page # 288
  • UNSPSC # 39121506
Air Compressor Pressure Switch; Range: 45 to 160 psi, Port Type: (4) Port, (1) 3/8" FNPT, (3) 1/4" F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $126.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.0 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pressure switch is designed for use with air compressors. It features an actuation-type diaphragm.

View More

Technical Specs

  • Item Pressure Switch
  • Pressure Switch Application Air Compressor
  • Manual Switch Action Auto/Off
  • Pressure Switch Port Type (4) Port, (1) 3/8" FNPT, (3) 1/4" FNPT
  • Pressure Switch Factory On/Off Setting 80/100 psi
  • Pressure Switch Unloader 1/4" Compression
  • Pressure Switch Differential 15 to 70 psi
  • Pressure Switch Range 45 to 160 psi
  • Pressure Switch Electrical Contact Form 3PST
  • Pressure Switch Action Standard
  • NEMA Rating 1
  • Series MDR3
  • HP @ 1 Phase - 120V 2
  • HP @ 1 Phase - 240V 5
  • HP @ 3 Phase - 240V 7-1/2
  • HP @ 3 Phase - 480V 15
  • Temp. Range -22 Degrees to 257 Degrees F
  • Standards UL Listed, CSA and CE Certified
  • Special Features 7.5 (11) kW Switching Capacity, 35 Bar Maximum Cut-Out Pressure
  • AC Contact Rating 30A @ 240V
How can we improve our Technical Specifications?

Compliance and Restrictions


Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.