DG
CONDOR

Trespassing and Property, No Header, Plastic, 7" x 10", With Mounting Holes

  • Item # 35GC62
  • My Part #
  • Mfr. Model # 35GC62
  • Catalog Page # N/A
  • UNSPSC # 55121718
Trespassing and Property, No Header, Plastic, 7" x 10", With Mounting Holes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This plastic sign puts important information right where you want it. For temporary or light use, it has an outdoor life of 1 to 2 years.

View More

Technical Specs

  • Item Admittance Sign
  • Sign Subject Matter Trespassing and Property
  • Height 7"
  • Width 10"
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Header No Header
  • Legend No Trespassing Violators Will Be Prosecuted
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English
  • Legend Style Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • UV Resistant Yes
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards OSHA 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms