Navigation Menu New

Access My Account, Order History, Lists and more here.

487D60 487D60 UNSPSC # 55121704

CONDOR

Grainger Choice Product

Traffic Sign, Vinyl, Circle, English, French, Spanish, Not Retroreflective Retroreflective Grade

  • Item # 487D60
  • Mfr. Model # 487D60
  • UNSPSC # 55121704
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

CONDOR

Grainger Choice Product

Traffic Sign, Vinyl, Circle, English, French, Spanish, Not Retroreflective Retroreflective Grade

  • Item # 487D60
  • Mfr. Model # 487D60
  • UNSPSC # 55121704
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Traffic Sign
  • Sign Shape Circle
  • Printed Language English, French, Spanish
  • Sign Subject Matter Out of Service
  • Width 20 in
  • Height 20 in
  • Thickness 0.026 in
  • Sign Material Vinyl
  • Sign Background Color White
  • Retroreflective Grade Not Retroreflective
  • Glow In The Dark No
  • Sign Mounting Style Surface
  • Package Quantity 1
  • UV Resistant Yes

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top