Skip Content

WV
TM
CONDOR

Thermal Shirt, Polyester, Black, M, 1 EA

  • Item # 2KTF6
  • My Part #
  • Mfr. Model # 2KTF6
  • Catalog Page # N/A
  • Catalog Group # D2503
  • UNSPSC # 53101602
Shirt,Long Sleeve,Thermal,M close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $7.58 / each

Web Price $36.90

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.3 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This thermal undergarment gives you a great base layer of insulation in cold conditions. The ultrastretch and lightweight polyester material wicks moisture away from the body to keep you warm and dry. This shirt features ribbed cuffs for a snug and comfortable fit.

View More

Technical Specs

  • Item Thermal Shirt
  • Color Black
  • Fits Chest Size 38" to 40"
  • Fabric Weight 4.9 oz.
  • Material Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.