Skip Content

DV
CONDOR

Thermal Pants, 100% Polyester, Black, 2XL, 1 EA

  • Item # 2KTF4
  • My Part #
  • Mfr. Model # 2KTF4
  • Catalog Page # N/A
  • Catalog Group # D2502
  • UNSPSC # 53102303
Thermal Pants,Black,Size 40 to 44x33 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This thermal undergarment gives you a great base layer of insulation when working in cold conditions. The ultrastretch and lightweight polyester material wicks moisture away from the body to keep you warm and dry. These pants feature an elastic waistband and ribbed ankles.

View More

Technical Specs

  • Item Thermal Pants
  • Gender Men's
  • Size 2XL
  • Color Black
  • Fits Waist Size 40 to 44"
  • Fabric Weight 4.9 oz.
  • Material 100% Polyester
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products