Skip Content

WG
TM
CONDOR

Surgical Mask,Blue,Universal,PK50

  • Item # 32XE95
  • My Part #
  • Mfr. Model # 32XE95
  • Catalog Page # N/A
  • UNSPSC # 42131707
Surgical Mask,Blue,Universal,PK50 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These masks are designed to protect against dust and irritants. Not for use with toxic mists and chemicals.

View More

Technical Specs

  • Item Surgical Mask
  • Mask Size Universal
  • Color Blue
  • Headstrap Type Elastic Ear Loops
  • Nose Clip Yes
  • Material Polypropylene
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products