Skip Content

 
TM
CONDOR

Strobe Light

close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Strobe Light 
  • Color Black Base, Amber Lens 
  • Lamp Type Xenon 
  • Voltage 12 to 48VDC 
  • Standards SAE 
Mounting
Please Select
Flash Type
Please Select
Flashes per Minute
Please Select
Diameter
Please Select
Height
Please Select
Light Output
Please Select
Watts
Please Select
Current Drawn
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Mounting
Flash Type
Flashes per Minute
Diameter
Height
Light Output
Watts
Current Drawn
Price
Qty
Please use Qty box to add item(s) to cart.
18C532
Flat Surface Mount With 2 Through Bolts
Double/Quad
9 Doble 120 ppm/Cuádruple (240ppm)
5.28"
5"
300000mcd
35
2 to 3A

$225.75 / each

Enter location to check availability
Catalog Page #  NA

Price $225.75 / each

Technical Specs

  • Item Strobe Light
  • Color Black Base, Amber Lens
  • Mounting Flat Surface Mount With 2 Through Bolts
  • Lamp Type Xenon
  • Voltage 12 to 48VDC
  • Flash Type Double/Quad
  • Flashes per Minute 9 Doble 120 ppm/Cuádruple (240ppm)
  • Diameter 5.28"
  • Height 5"
  • Light Output 300000mcd
  • Watts 35
  • Current Drawn 2 to 3A
  • Standards SAE
18C530
Flat Surface Mount With 2 Through Bolts
Single
80
5.83"
4.72"
220000mcd
6
0.38A

$203.50 / each

Enter location to check availability
Catalog Page #  NA

Price $203.50 / each

Technical Specs

  • Item Strobe Light
  • Color Black Base, Amber Lens
  • Mounting Flat Surface Mount With 2 Through Bolts
  • Lamp Type Xenon
  • Voltage 12 to 48VDC
  • Flash Type Single
  • Flashes per Minute 80
  • Diameter 5.83"
  • Height 4.72"
  • Light Output 220000mcd
  • Watts 6
  • Current Drawn 0.38A
  • Standards SAE
18C531
Magnet
Single
80
5.83"
4.72"
220000mcd
6
0.38A

$243.25 / each

Enter location to check availability
Catalog Page #  NA

Price $243.25 / each

Technical Specs

  • Item Strobe Light
  • Color Black Base, Amber Lens
  • Mounting Magnet
  • Lamp Type Xenon
  • Voltage 12 to 48VDC
  • Flash Type Single
  • Flashes per Minute 80
  • Diameter 5.83"
  • Height 4.72"
  • Light Output 220000mcd
  • Watts 6
  • Current Drawn 0.38A
  • Standards SAE
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More