Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
TM
GRAINGER APPROVED

Warning Strobe Light, Amber, 2 to 3A

  • Item# 18C532
  • Mfr. Model# 18C532
  • Catalog Page# N/A
  • UNSPSC# 39111706
Warning Strobe Light, Amber, 2 to 3A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $123.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.85 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This warning strobe light features double and quad flash modes.

View More

Technical Specs

  • Item Strobe Light
  • Color Black Base, Amber Lens
  • Mounting Flat Surface Mount With 2 Through Bolts
  • Lamp Type Xenon
  • Flash Type Double/Quad
  • Flashes per Minute 9 Doble 120 ppm/Cuádruple (240ppm)
  • Diameter 5.28"
  • Height 5"
  • Housing Material ABS
  • Lens Material Polycarbonate
  • Light Output 300000mcd
  • Voltage 12 to 48VDC
  • Current Drawn 2 to 3A
  • Watts 35
  • Features 6000 hr. Lamp Life
  • Standards SAE
  • Includes 3 Hex Head Screws, 3 Hex Nuts, 3 Lock Washers, 3 Flat Washers, 1 Brushing, 1 Barrier Strip With 4 Terminals And 1 Gasket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.