Skip Content

DV
CONDOR

Fabric Strip Bandages, 3" x 1", Blue

  • Item # 36JG42
  • My Part #
  • Mfr. Model # 36JG42
  • Catalog Page # N/A
  • UNSPSC # 42311505
Fabric Strip Bandages, 3" x 1", Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Help prevent infection and stop bleeding of minor cuts and lacerations while promoting faster healing with these general-purpose Adhesive Fabric Strip Bandages. Metal detectable construction and blue color make these bandages particularly well-suited for use by workers in food processing and packaging applications.

View More

Technical Specs

  • Item - Adhesive Bandages Strip Bandages
  • Bandage Color Blue
  • Bandage Material Fabric
  • Length 3"
  • Width 1"
  • Metal Detectable Yes
  • Water Resistant/Waterproof Waterproof
  • Bandages Included 100
  • Latex Content Latex Free
  • Package Type Box
  • Item Adhesive Bandage
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products