Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

Fabric Strip Bandages, 3" x 1-1/2", Beige

  • Item # 36JG39
  • My Part #
  • Mfr. Model # 36JG39
  • Catalog Page # N/A
  • UNSPSC # 42311505
Fabric Strip Bandages, 3" x 1-1/2", Beige close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Help prevent infection and stop bleeding of minor cuts and lacerations and promote faster healing with these general-purpose adhesive bandages. The H-shape is particularly effective for staying on fingers and toes.

View More

Technical Specs

  • Item - Adhesive Bandages Strip Bandages
  • Bandage Color Beige
  • Bandage Material Fabric
  • Length 3"
  • Width 1-1/2"
  • Metal Detectable No
  • Water Resistant/Waterproof Waterproof
  • Bandages Included 40
  • Latex Content Latex Free
  • Package Type Box
  • Item Adhesive Bandage
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms