NC
CONDOR

Static Dissipative Runner, 60 ft. L, 3 ft. W, 3/8" Thick, Black with Yellow Border

  • Item # 30CM30
  • My Part #
  • Mfr. Model # 30CM30
  • Catalog Page # N/A
  • UNSPSC # 52101510
Static Dissipative Runner, 60 ft. L, 3 ft. W, 3/8" Thick, Black with Yellow Border close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $556.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 135.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Static Dissipative Runner
  • Mat Electrical Resistance Electrical Properties Not Tested
  • Mat Length 60 ft.
  • Mat Width 3 ft.
  • Mat Thickness 3/8"
  • Mat Color Black with Yellow Border
  • Cord Included No
  • Fire Resistant/Fire Retardant Fire Resistant
  • Mat Surface Pattern Pebble
  • Antimicrobial No
  • Oil Resistant No
  • Backing Material PVC Foam
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.