ST
CONDOR

Spill Containment Platforms, Uncovered, 60-1/2 gal. Spill Capacity, 10,000 lb.

  • Item # 45YZ84
  • My Part #
  • Mfr. Model # 45YZ84
  • Catalog Page # 1862
  • UNSPSC # 24101905
Spill Containment Platforms, Uncovered, 60-1/2 gal. Spill Capacity, 10,000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $241.78 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 62.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

CondorĀ® modular spill containment platform is constructed of HDPE (high-density polyethylene) for excellent chemical resistance and durability. Low-profile design with removable black grating for easy cleaning. Compatible with pallet ramp No. 45ZA01 for simple loading and unloading. Can also be easily connected with other platforms using built-in U channels.

View More

Technical Specs

  • Item Drum Spill Containment Platform
  • Spill Containment Type Spill Containment Platforms
  • Covered/Uncovered Uncovered
  • Number of Drums 4
  • Spill Capacity 60-1/2 gal.
  • Spill Containment Load Capacity 10,000 lb.
  • Length 52-1/2"
  • Width 51-1/2"
  • Height 6-1/2"
  • Drain Included No
  • Modular / Nonmodular Modular
  • Material Polyethylene
  • Spill Containment Opening Type No Cover
  • Color Black
  • Standards EPA 40 CFR 264.175, SPCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.