Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
CONDOR

Sook™ Anti-Fog Safety Glasses, Smoke Lens Color

  • Item # 22ED50
  • My Part #
  • Mfr. Model # 22ED50
  • Catalog Page # N/A
  • Catalog Group # H9719
  • UNSPSC # 46181802
Sook™ Anti-Fog Safety Glasses, Smoke Lens Color close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This unisex pair of safety glasses is designed with a wraparound frame for maximum protection. The wide, universal-sized nosebridge and lightweight frame are comfortable for all-day wear.

View More

Technical Specs

  • Item Safety Glasses
  • Gender Unisex
  • Lens Color Smoke
  • Polarized Lens No
  • Lens Coating Anti-Fog
  • Foam Lined No
  • Eyewear Frame Design Wraparound
  • Eyewear Frame Style Full-Frame
  • Frame Color Black
  • Eyewear Size Universal
  • Frame Material Thermoplastic Polyester Elastomer
  • Lens Material Polycarbonate
  • Temple Color Black
  • Photochromatic Lens No
  • Metal Detectable No
  • X-Ray Detectable No
  • UV Protection 99.9%
  • Includes Soft Rubber Temple Ends
  • Standards ANSI Z87.1-2010
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products