Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

5.9 mil Thickness, Elastic Cuff Style, 200 PK

  • Item # 30ZE54
  • My Part #
  • Mfr. Model # 30ZE54
  • Catalog Page # N/A
  • UNSPSC # 46181516
5.9 mil Thickness, Elastic Cuff Style, 200 PK close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Light duty design for most tasks requiring protection from dry particulates. Serged seems.

View More

Technical Specs

  • Material Polypropylene/Polyethylene
  • Thickness 5.9 mil
  • Series n/a
  • Cuff Style Elastic
  • Color White
  • Seam Style Serged
  • Item Sleeve Covers
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products