Skip Content

ST
TM
CONDOR

Single Pole Breaker Lockout, Bar Clamp, 120/240, Black, Red, 9/32" Padlock Shackle Max. Dia., 1 EA

  • Item# 48KV12
  • Mfr. Model# 48KV12
  • Catalog Page# N/A
  • UNSPSC# 60106108
Single Pole Breaker Lockout, Bar Clamp, 120/240, Black, Red, 9/32" Padlock Shackle Max. Dia., 1 EA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $8.54 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.14 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

When machines and equipment are being serviced or repaired, this Condor® breaker lockout can help to keep breakers closed and employees protected. It features a ratcheting application design and metal jaws, which allow the device to be securely attached to breakers. A single padlock (available separately) can help ensure safety by preventing removal. An octagon peg also allows specially designed tab tags (available separately) to hang directly from the device. Commit to using proper lockout/tagout (LOTO) practices and procedures to help protect employees from serious and fatal injuries.

View More

Technical Specs

  • Item Single Pole Breaker Lockout
  • Lockout Type Bar Clamp
  • For Use With Circuit Breaker Lockouts
  • Circuit Breaker Voltage 120/240
  • Padlock Shackle Max. Dia. 9/32"
  • Color Black, Red
  • Height 1-1/2"
  • Width 7/8"
  • Length 3-3/8"
  • Material Steel/Plastic
  • Max. Number of Padlocks 1
  • Circuit Breaker Poles 1
  • Features Octagon Peg Allows Specially Designed Tab Tags (Sold Separately) to Be Secured Directly to The Device
  • Includes English, Spanish, and French Labels
  • Standards OSHA 1910.147
  • OSHA Compliant Yes
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.