ST
CONDOR

Shop Apron, Denim Material, Blue, Size: Universal

  • Item # 1N874
  • My Part #
  • Mfr. Model # 1N874
  • Catalog Page # 1732
  • UNSPSC # 46181501
Shop Apron, Denim Material, Blue, Size: Universal close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $6.65 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

You can protect your work clothes from stains and damage with these comfortable, easy-to-care-for aprons. Serged seams and sewn-in straps extend the life of your apron and increase their reliability for tough jobs.

View More

Technical Specs

  • Item Shop Apron
  • Length 36"
  • Width 28"
  • Color Blue
  • Material Denim
  • Fabric Weight 12 oz.
  • Closure Type Ties
  • Number of Pockets 3
  • Seam Style Serged Edge
  • Size Universal
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Shop Apron, Denim Material, Blue, Size: Universal is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from First let me say, this is not a bad overall apron. However it does have a major short coming. The denim on this seems to be a good heavy weight material while not being to stiff. There are lots of pockets on this which makes it nice. The stitching seems to be good and strong. The short coming lies with the straps. They are not cotton. They are a thick, plastic material. Workers complain of the straps around the neck rubbing and being very uncomfortable to wear after 8 hours and day in and day out. Other aprons we have used, have cotton strapping. These have never had issues. If your workers won't want to wear these, it defeats the purpose of having them. If you have a collared shirt they might be ok to wear.
Date published: 2016-07-14
  • y_2018, m_8, d_19, h_14
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1N874, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.