Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
CONDOR

Safety Vest, Security, Blue, Reflective

  • Item# 1YAW2
  • Mfr. Model# 1YAW2
  • Catalog Page# N/A
  • Catalog Group# D0402
  • UNSPSC# 46181507
Safety Vest,Security,Blue,Reflective close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Public Safety Vests

Product Details

This high-visibility safety vest is designed for use by EMS providers. It features color-specific markings to differentiate between various emergency responders. It also features the word, "SECURITY" printed on both front and back with 2" horizontal reflective panels and 1" vertical strips. Features side-release buckle binding.

View More

Technical Specs

  • Item Security Vest
  • Size Universal
  • Color Blue
  • Length 16"
  • Stripe Color Lime
  • Material Vinyl Coated Mesh
  • Closure Type Hook and Loop
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

  • View the Certificate of Conformity for this item. (PDF)

Alternate Search Terms