Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
CONDOR

Scrub Pants,M,Navy,Unisex

  • Item # 4TVY7
  • My Part #
  • Mfr. Model # 4TVY7
  • Catalog Page # N/A
  • Catalog Group # D2596
  • UNSPSC # 46181527
Scrub Pants,M,Navy,Unisex close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

These staff scrub pants feature an elastic waistband with 2 side pockets. They also feature a polyester blend material construction.

View More

Technical Specs

  • Item Scrub Pants
  • Gender Unisex
  • Size M
  • Color Navy
  • Material Polyester/Cotton
  • Fits Waist Size 31 to 32"
  • Closure Type Drawstring
  • Fabric Weight 4.3 oz.
  • Cuff Style Open
  • Length 41"
  • Inseam 29"
  • Pockets 2
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products