Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
CONDOR

Yellow/Green High Visibility Vest, 2 ANSI Class

  • Item# 4CWD7
  • Mfr. Model# 4CWD7
  • Catalog Page# 2330
  • Catalog Group# D0424
  • UNSPSC# 46181507
Yellow/Green High Visibility Vest, 2 ANSI Class close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $70.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.52 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

2-tone color vest has a short length for quick access to supplies or equipment. 5-pt. breakaway design with inside pocket and radio tabsholders.

View More

Technical Specs

  • Item High Visibility Vest
  • ANSI Class 2
  • Vest Size 2XL
  • Color Yellow/Green
  • Fits Chest Size 60"
  • Gender Unisex
  • Stripe Color Silver
  • Vest Material Polyester Mesh
  • Vest Closure Type Hook-and-Loop
  • ATPV Rating Unrated
  • Vest Stripe Color Family Orange/Red and Silver
  • Back Stripe Pattern U-Block
  • Vest Length 28"
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 0
  • Number of Pockets with Closure 0
  • Features Tear Away
  • Standards ANSI 207-2011
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.