Navigation Menu New

Access My Account, Order History, Lists and more here.

480H61 480H61 UNSPSC # 55121704

Tap image to zoom.

Roll over image to zoom.

CONDOR

Grainger Choice Product

Safety Sign, Not An Exit, Sign Header No Header, Vinyl, 7 in x 10 in, Vertical Rectangle

  • Item # 480H61
  • Mfr. Model # 480H61
  • UNSPSC # 55121704
  • Catalog Group # J7664
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item Safety Sign
  • Sign Shape Vertical Rectangle
  • Number of Printed Sides 1
  • Printed Language English
  • Sign Legend Not An Exit
  • Sign Legend Background Color Red, White
  • Sign Legend Style Text
  • Sign Header No Header
  • Sign Subject Matter Admittance and Exit
  • Sign Topic Entrance, Exit and Evacuation
  • Mirror Print No
  • Width 10 in
  • Height 7 in
  • Thickness 0.004 in
  • Depth 1/250 in
  • Sign Material Vinyl
  • Material Properties Flexible
  • Sign Background Color Red
  • Retroreflective Grade Not Retroreflective
  • Glow In The Dark No
  • Protective Coating No Protective Coating
  • Metal Detectable No
  • Write on Surface No
  • Outdoor Life Expectancy Not Outdoor Rated
  • Service Temperature Range -40 Degrees to 176 Degrees F
  • Minimum Application Temperature -40 Degrees F
  • Anti-Slip Surface No
  • Includes Mounting Hardware No
  • Sign Mounting Style Adhesive
  • Sign Mounting Location Wall
  • Mounting Pattern No Mounting Holes
  • Adhesive Style Permanent
  • Adhesive Type Acrylic
  • ADA Compliant No
  • ANSI Standards ANSI Z535
  • OSHA Regulations OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.37(b)(5)
  • ANSI 969 Compliant No
  • State Specific Sign No
  • Chemical Resistant No
  • Corrosion Resistant No
  • Graffiti Resistant No
  • Package Quantity 1
  • UV Resistant No
Back to Top