Skip Content

 
TM
CONDOR

Reversible Inspection Gloves, Unhemmed

Reversible Inspection Gloves, Unhemmed close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Reversible Inspection Gloves 
  • Design Unhemmed 
  • Color White 
  • Material Cotton 
Size
Please Select
Length
Please Select
Fabric Weight
Please Select

Your Filters:

Clear All
Brand
Select items to compare View Compare
6 Products
Compare /
Item #
Mfr.
Model #
Size
Length
Fabric Weight
Price
Qty
Please use Qty box to add item(s) to cart.
4JD02
Men's One Size Fits Most
8-3/4"
Heavy

$9.62 / pkg. of 12

Enter location to check availability
Catalog Page #  2063 

Price $9.62 / pkg. of 12

Technical Specs

  • Item Reversible Inspection Gloves
  • Design Unhemmed
  • Size Men's One Size Fits Most
  • Length 8-3/4"
  • Color White
  • Material Cotton
  • Fabric Weight Heavy
4JC99
Men's One Size Fits Most
8-3/4"
Medium

$6.90 / pkg. of 12

Enter location to check availability
Catalog Page #  2063 

Price $6.90 / pkg. of 12

Technical Specs

  • Item Reversible Inspection Gloves
  • Design Unhemmed
  • Size Men's One Size Fits Most
  • Length 8-3/4"
  • Color White
  • Material Cotton
  • Fabric Weight Medium
4JC97
Men's One Size Fits Most
9-1/4"
Light

$5.14 / pkg. of 12

Enter location to check availability
Catalog Page #  2063 

Price $5.14 / pkg. of 12

Technical Specs

  • Item Reversible Inspection Gloves
  • Design Unhemmed
  • Size Men's One Size Fits Most
  • Length 9-1/4"
  • Color White
  • Material Cotton
  • Fabric Weight Light
4JC98
Women's One Size Fits Most
8-3/8"
Light

$5.14 / pkg. of 12

Enter location to check availability
Catalog Page #  2063 

Price $5.14 / pkg. of 12

Technical Specs

  • Item Reversible Inspection Gloves
  • Design Unhemmed
  • Size Women's One Size Fits Most
  • Length 8-3/8"
  • Color White
  • Material Cotton
  • Fabric Weight Light
4JD03
Women's One Size Fits Most
8-3/4"
Heavy

$9.62 / pkg. of 12

Enter location to check availability
Catalog Page #  2063 

Price $9.62 / pkg. of 12

Technical Specs

  • Item Reversible Inspection Gloves
  • Design Unhemmed
  • Size Women's One Size Fits Most
  • Length 8-3/4"
  • Color White
  • Material Cotton
  • Fabric Weight Heavy
4JD01
Women's One Size Fits Most
8-3/4"
Medium

$6.90 / pkg. of 12

Enter location to check availability
Catalog Page #  2063 

Price $6.90 / pkg. of 12

Technical Specs

  • Item Reversible Inspection Gloves
  • Design Unhemmed
  • Size Women's One Size Fits Most
  • Length 8-3/4"
  • Color White
  • Material Cotton
  • Fabric Weight Medium
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More