Skip Content

ST
TM
CONDOR

Reversible Gloves,Nylon,Men's,PK12

  • Item # 4JD15
  • My Part #
  • Mfr. Model # 4JD15
  • Catalog Page # 1726
  • Catalog Group # D1741
  • UNSPSC # 46181504
Reversible Gloves,Nylon,Men's,PK12 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.10 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With reversible gloves you have four different heating surfaces to use, increasing the longevity of the product.

View More

Technical Specs

  • Item Reversible Inspection Gloves
  • Fabric Weight Heavy
  • Design Hemmed
  • Size Men's One Size Fits Most
  • Length 9"
  • Material Nylon
  • Color White
  • Gauge Heavy
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Reversible Gloves,Nylon,Men's,PK12 is rated 2.0 out of 5 by 1.
Rated 2 out of 5 by from Quality is poor, excess material inside around the thumb and fingers, hem is unraveling. Not a replacement for the liner gloves Granger # 2MWC3. Would be fine for one time use as inspection gloves.
Date published: 2013-06-21
  • y_2017, m_12, d_9, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_4JD15, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.