Navigation Menu New

Access My Account, Order History, Lists and more here.

4EZC6 4EZC6 UNSPSC # 46181707

Tap image to zoom.

Roll over image to zoom.

CONDOR

Grainger Choice Product

Reusable, Pinlock Faceshield Assembly

  • Item # 4EZC6
  • Mfr. Model # 4EZC6
  • UNSPSC # 46181707
  • Catalog Page # 1639 1639
Country of Origin Taiwan. Country of Origin is subject to change.

Whether working with chemicals or flying debris, these faceshields offer essential face protection. Polycarbonate visors allow high clarity and are ideal for heavy-duty impact and heat resistance applications. Meet ANSI Z87.1 standard when headgear or bracket is used in conjunction with proper visor to create complete faceshield.

Technical Specs

  • Item Pinlock Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.04 in
  • Visor Width 15 1/2 in
  • Visor Height 8 in
  • Dielectric Protection Yes
  • Headgear Material Thermoplastic
  • Standards ANSI Z87.1-2010
  • Headgear Color Gray
  • Faceshield Assembly/Headgear Suspension Pinlock
  • Headgear Style Partial Crown
  • Visor Coating Uncoated
  • Disposable/ Reusable Reusable
  • Features Spark Deflector with Wide Range of Adjustability

Whether working with chemicals or flying debris, these faceshields offer essential face protection. Polycarbonate visors allow high clarity and are ideal for heavy-duty impact and heat resistance applications. Meet ANSI Z87.1 standard when headgear or bracket is used in conjunction with proper visor to create complete faceshield.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top