Navigation Menu New

Access My Account, Order History, Lists and more here.

4EZC2 4EZC2 UNSPSC # 46181707

Tap image to zoom.

Roll over image to zoom.

CONDOR

Grainger Choice Product

Reusable, Ratchet Faceshield Assembly

  • Item # 4EZC2
  • Mfr. Model # 4EZC2
  • UNSPSC # 46181707
  • Catalog Page # 1639 1639
Country of Origin Taiwan. Country of Origin is subject to change.

Technical Specs

  • Item Ratchet Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.07 in
  • Visor Width 15 1/2 in
  • Visor Height 9 in
  • Dielectric Protection Yes
  • Headgear Material Thermoplastic
  • Standards ANSI Z87.1-2010
  • Headgear Color Black
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Partial Crown
  • Visor Coating Uncoated
  • Disposable/ Reusable Reusable
  • Features Spark Deflector with Wide Range of Adjustability

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top