Navigation Menu New

Access My Account, Order History, Lists and more here.

2AUB7 2AUB7 UNSPSC # 46181707

Tap image to zoom.

Roll over image to zoom.

CONDOR

Grainger Choice Product

Reusable, Ratchet Faceshield Assembly

  • Item # 2AUB7
  • Mfr. Model # 2AUB7
  • UNSPSC # 46181707
  • Catalog Page # 1639 1639
Country of Origin Taiwan. Country of Origin is subject to change.

This polycarbonate visor allows high clarity and is ideal for heavy-duty impact and heat-resistance applications.

Technical Specs

  • Item Ratchet Faceshield Assembly
  • Visor Color Family Clear
  • Visor Material Polycarbonate
  • Visor Color Clear
  • Visor Thickness 0.04 in
  • Visor Width 15 1/2 in
  • Visor Height 7 in
  • Dielectric Protection No
  • Headgear Material Thermoplastic
  • Standards ANSI Z87.1-2010
  • Headgear Color Black
  • Faceshield Assembly/Headgear Suspension Ratchet
  • Headgear Style Partial Crown
  • Visor Coating Uncoated
  • Disposable/ Reusable Reusable
  • Features Locking Arm System, 4 Position Adjustable Visor Stop, Polyurethane Headband
  • Includes Chin Guard

This polycarbonate visor allows high clarity and is ideal for heavy-duty impact and heat-resistance applications.

Compliance and Restrictions

  • WARNING Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Back to Top