Skip Content

NC
TM
CONDOR

Retrieval Yoke for Confined Space,5000lb

  • Item # 35KU76
  • My Part #
  • Mfr. Model # 35KU76
  • Catalog Page # 1785
  • UNSPSC # 46182301
Retrieval Yoke for Confined Space,5000lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $106.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.49 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This retrieval and rescue yoke attaches securely to shoulder D-rings on confined space retrieval harnesses. A lightweight aluminum spanner bar keeps the legs of the yoke separated for unencumbered egress. The 24" length lets you adapt the yoke to varied shoulder widths without disturbing your head or face during egress.

View More

Technical Specs

  • Item Retrieval Yoke for Confined Space
  • Material Polyester Web
  • Tensile Strength 5000 lb.
  • Color Blue
  • For Use With Retrieval SRD
  • Height 24"
  • Width 12"
  • Includes (2) Snap Hooks
  • Standards ANSI Z359.1-2007, OSHA 1926.502
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.