TP
Grainger Choice Product
CONDOR

Restrooms, No Header, ABS Plastic, 12" x 12", Surface, Not Retroreflective

  • Item # 486G83
  • My Part #
  • Mfr. Model # 486G83
  • Catalog Page # 1926
  • UNSPSC # 55121704
Restrooms, No Header, ABS Plastic, 12" x 12", Surface, Not Retroreflective close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $97.36 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.965 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Condor® ADA braille tactile women sign meets ADA requirements with braille signs when designating permanent rooms and spaces in your facility.

• Easy-to-read contrasting text with nonglare surface and graphic symbol
• 1/32" raised Grade 2 tactile braille
• Single-piece construction, injection-molded plastic that is 1/8" thick
• Radius corners
• Double-faced foam tape included for installation

View More

Technical Specs

  • Item Safety Sign
  • Sign Subject Matter Restrooms
  • Height 12"
  • Width 12"
  • Thickness 0.125"
  • Sign Material ABS Plastic
  • Sign Mounting Style Surface
  • Header No Header
  • Legend WOMEN
  • Sign Legend Color White
  • Sign Background Color Blue
  • Printed Language Braille,English
  • Sign Shape Circle
  • Legend Style Symbol and Text
  • Glow-in-the-Dark No
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant Yes
  • Operating Temp. Range -4 Degrees to 176 Degrees F
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Standards ADA, ANSI Z535, OSHA 29 CFR 1910.141, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.51
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.